Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 120HNR Series
120HNRSS1/8
Ham-Let Fittings - Hydraulic & Pneumatic, 120HNR Series
Stainless Steel 316 Pipe fitting,
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 120HNR Series
Stainless Steel 316 Pipe fitting,
120HNR Series Information
- Adapter NPT to BSPT
- Female NPT and Male BSPT Threads
- Brass or Stainless Steel Body
Specifications
Specifications
| Manufacturer Part Number |
3001187 |
| Manufacturer |
Ham-Let |
| Product Series |
120HNR |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 120HNR Series |
| Description |
Stainless Steel 316 Pipe fitting, Adapter, Female NPT Thread 1/8in. x Male ISO Tapered Thread 1/8in. |
| Material |
Stainless Steel 316 |
| Connection Type |
Female to Male Adapter |
| Fitting Type |
Pipe Fitting |
| Thread Type |
Female NPT, Male BSPP |
| Thread Size |
1/8 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
120HNRSS1/8
Ham-Let Fittings - Hydraulic & Pneumatic, 120HNR Series