Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 120HR Series
120HRNB1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 120HR Series
Brass Pipe fitting, Adapter, Female
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 120HR Series
Brass Pipe fitting, Adapter, Female
- Adapter BSPT to NPT
- Female BSPT and Male NPT Threads
- Brass or Stainless Steel Body
Specifications
Specifications
| Manufacturer Part Number |
3103303 |
| Manufacturer |
Ham-Let |
| Product Series |
120HR |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 120HR Series |
| Description |
Brass Pipe fitting, Adapter, Female ISO Tapered Thread 1/4in. x Male NPT Thread 1/4in. |
| Material |
Brass |
| Connection Type |
Female to Male Adapter |
| Fitting Type |
Pipe Fitting |
| Thread Type |
Female BSPT, Male NPT |
| Thread Size |
1/4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
120HRNB1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 120HR Series