Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 120HR Series
120HRNSS3/8
Ham-Let Fittings - Hydraulic & Pneumatic, 120HR Series
Stainless Steel 316 Pipe fitting,
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 120HR Series
Stainless Steel 316 Pipe fitting,
- Adapter BSPT to NPT
- Female BSPT and Male NPT Threads
- Brass or Stainless Steel Body
Specifications
Specifications
| Manufacturer Part Number |
3001692 |
| Manufacturer |
Ham-Let |
| Product Series |
120HR |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 120HR Series |
| Description |
Stainless Steel 316 Pipe fitting, Adapter, Female ISO Tapered Thread 3/8in. x Male NPT Thread 3/8in. |
| Material |
Stainless Steel 316 |
| Connection Type |
Female to Male Adapter |
| Fitting Type |
Pipe Fitting |
| Thread Type |
Female BSPT, Male NPT |
| Thread Size |
3/8 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
120HRNSS3/8
Ham-Let Fittings - Hydraulic & Pneumatic, 120HR Series