120HRSS3/4X1/2
Ham-Let Fittings - Hydraulic & Pneumatic, 120HR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

120HRSS3/4X1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 120HR Series

120HRSS3/4X1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 120HR Series
Fitting, Stainless Steel, Adapter,
Item Number
120HRSS3/4X1/2
MFG Item Number
3005438
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 120HR Series
Item #
120HRSS3/4X1/2
Fitting, Stainless Steel, Adapter,

120HR Series Information

  • Adapter BSPT to NPT
  • Female BSPT and Male NPT Threads
  • Brass or Stainless Steel Body

Specifications

Specifications
Manufacturer Part Number 3005438
Manufacturer Ham-Let
Product Series 120HR
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 120HR Series
Description Fitting, Stainless Steel, Adapter,
Material Stainless Steel 316
Connection Type Female to Male Adapter
Fitting Type Pipe Fitting
Thread Type Female BSPT, Male NPT
Thread Size 3/4 ", 3/8 "
Net Weight 0 lbs
Gross Weight 0 lbs