120HSS1/4X1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 120H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

120HSS1/4X1/4

Ham-Let Fittings - Hydraulic & Pneumatic, 120H Series

120HSS1/4X1/4

Ham-Let Fittings - Hydraulic & Pneumatic, 120H Series
Stainless Steel 316 Pipe fitting,
Item Number
120HSS1/4X1/4
MFG Item Number
3001148
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fittings - Hydraulic & Pneumatic, 120H Series
Item #
120HSS1/4X1/4
Stainless Steel 316 Pipe fitting,

120H Series Information

Specifications

Specifications
Manufacturer Part Number 3001148
Manufacturer Ham-Let
Product Series 120H
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 120H Series
Description Stainless Steel 316 Pipe fitting, Adapter, Female NPT Thread 1/4in. x Male NPT Thread 1/4in.
Material Stainless Steel 316
Connection Type Female to Male
Fitting Type Pipe Fitting
Thread Type Female NPT, Male NPT
Thread Size 1/4 "
Net Weight 0.1 lbs
Gross Weight 0.1 lbs