120HSS1/4X1/4OC
Ham-Let Fittings - Hydraulic & Pneumatic, 120H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

120HSS1/4X1/4OC

Ham-Let Fittings - Hydraulic & Pneumatic, 120H Series

120HSS1/4X1/4OC

Ham-Let Fittings - Hydraulic & Pneumatic, 120H Series
Fitting, Stainless Steel, Adapter,
Item Number
120HSS1/4X1/4OC
MFG Item Number
3001049
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 120H Series
Item #
120HSS1/4X1/4OC
Fitting, Stainless Steel, Adapter,

120H Series Information

Specifications

Specifications
Manufacturer Part Number 3001049
Manufacturer Ham-Let
Product Series 120H
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 120H Series
Description Fitting, Stainless Steel, Adapter,
Material Stainless Steel 316
Connection Type Female to Male
Fitting Type Pipe Fitting
Thread Type Female NPT, Male NPT
Thread Size 1/4 "
Net Weight 0 lbs
Gross Weight 0 lbs