120HSS1/4X1/8
Ham-Let Fittings - Hydraulic & Pneumatic, 120H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

120HSS1/4X1/8

Ham-Let Fittings - Hydraulic & Pneumatic, 120H Series

120HSS1/4X1/8

Ham-Let Fittings - Hydraulic & Pneumatic, 120H Series
Stainless Steel 316 Pipe fitting,
Item Number
120HSS1/4X1/8
MFG Item Number
3001147
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 120H Series
Item #
120HSS1/4X1/8
Stainless Steel 316 Pipe fitting,

120H Series Information

Specifications

Specifications
Manufacturer Part Number 3001147
Manufacturer Ham-Let
Product Series 120H
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 120H Series
Description Stainless Steel 316 Pipe fitting, Adapter, Female NPT Thread 1/4in. x Male NPT Thread 1/8in.
Material Stainless Steel 316
Connection Type Female to Male
Fitting Type Pipe Fitting
Thread Type Female NPT, Male NPT
Thread Size 1/4 ", 1/8 "
Net Weight 0.095 lbs
Gross Weight 0.095 lbs