Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
120MB/6 Eiko Lamps, T-2 1/2 BULB,MINI BAYONET,120V,.052A
MFG Item Number
120MB/6

120MB/6 Eiko Lamps, T-2 1/2 BULB,MINI BAYONET,120V,.052A

MFG Item Number
120MB/6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
120MB/6
T-2 1/2 BULB,MINI BAYONET,120V,.052A

Series Information

Specifications

Specifications
Manufacturer Part Number 120MB/6
Manufacturer Eiko
Family Series Eiko Lamps
Description T-2 1/2 BULB,MINI BAYONET,120V,.052A
Type Miniature
Voltage 120 V
Shape T2.5 Tubular
Base BA9s Miniature Bayonet
Life Span 3,000 Hrs
Net Weight 0.056 lbs
Gross Weight 0.056 lbs