120U3098
Danfoss Electronics HVAC Compressors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

120U3098

Danfoss Electronics HVAC Compressors

120U3098

Danfoss Electronics HVAC Compressors
Scroll Compressor, HLP075T2LC6
MFG Item Number
120U3098
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Compressors, Series
Item #
120U3098
Scroll Compressor, HLP075T2LC6

Series Information

Specifications

Specifications
Manufacturer Part Number 120U3098
Manufacturer Danfoss Electronics
Family Series Danfoss Electronics HVAC Compressors
Description Scroll Compressor, HLP075T2LC6
Application Air Conditioning
Electrical Connection Screw Terminal
Voltage 208-230 V
Nominal Voltage 208-230 V
Current Rating 35 A
Phase 3
Frequency 50 Hz, 60 Hz
Color Black
Approvals CE, UL
Net Weight 95 lbs
Gross Weight 95 lbs