120U3320
Danfoss Electronics HVAC Compressors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

120U3320

Danfoss Electronics HVAC Compressors

120U3320

Danfoss Electronics HVAC Compressors
Scroll Compressor, HRP060T4LP6
MFG Item Number
120U3320
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Compressors, Series
Item #
120U3320
Scroll Compressor, HRP060T4LP6

Series Information

Specifications

Specifications
Manufacturer Part Number 120U3320
Manufacturer Danfoss Electronics
Family Series Danfoss Electronics HVAC Compressors
Description Scroll Compressor, HRP060T4LP6
Application Air Conditioning
Electrical Connection Spade Terminal
Voltage 460 V
Nominal Voltage 460 V
Current Rating 15 A
Phase 3
Relief Valve Yes
Frequency 50 Hz, 60 Hz
Color Black
Approvals CE, UL
Protection Rating IP22
Net Weight 97.25 lbs
Gross Weight 97.25 lbs