121-73390

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

121-73390 HellermannTyton Cable Ties, Cable Tie without Serration, 13.3' Lon

MFG Item Number
121-73390

121-73390 HellermannTyton Cable Ties, Cable Tie without Serration, 13.3' Lon

MFG Item Number
121-73390
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Series
Item #
121-73390
Cable Tie without Serration, 13.3' Lon

Series Information

Specifications

Specifications
Manufacturer Part Number 121-73390
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Cable Tie without Serration, 13.3' Long, 176lb Tensile Strength, PA66HS, Black, 50/pkg
Length 13.3 "
Nominal Length 13 "
Tensile Strength (lb) 176 lb
Type Tie
Width 0.3 "
Material Polyamide
Environment Indoor, Outdoor
Color Black
Heat Stabilized Yes
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs