121-83355

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

121-83355 HellermannTyton Cable Ties, Kabelrap Tie, 13.3in. Long, 176lb

MFG Item Number
121-83355

121-83355 HellermannTyton Cable Ties, Kabelrap Tie, 13.3in. Long, 176lb

MFG Item Number
121-83355
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Cable Ties, Series
Item #
121-83355
Kabelrap Tie, 13.3in. Long, 176lb

Series Information

Specifications

Specifications
Manufacturer Part Number 121-83355
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Kabelrap Tie, 13.3in. Long, 176lb Tensile Strength, PA66HS, Natural, 50/pkg
Length 13.3 "
Nominal Length 13 "
Tensile Strength (lb) 176 lbs
Type General Purpose
Width 0.32 "
Material Polyamide
Color Natural
Net Weight 0 lbs
Gross Weight 0 lbs