Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
121-A-111/04 WECO Electrical Connectors Terminals, TermBlk/ Plug-in connector in 5.08
MFG Item Number
121-A-111/04
121-A-111/04 WECO Electrical Connectors Terminals, TermBlk/ Plug-in connector in 5.08
MFG Item Number
121-A-111/04
This item cannot be canceled or returned
Description
TermBlk/ Plug-in connector in 5.08
Specifications
Specifications
| Manufacturer Part Number |
121-A-111/04 |
| Manufacturer |
WECO Electrical Connectors |
| Family Series |
WECO Electrical Connectors Terminals |
| Description |
TermBlk/ Plug-in connector in 5.08 mm pitch |
| Number of Ports |
4 |
| Number of Wires Per Port |
1 |
| Wire Size Range |
26-12 AWG |
| Wire Type |
Solid Wire, Stranded Wire |
| Material |
Polyamide |
| Wire Material |
Copper |
| Max Voltage |
300 V |
| Color |
Gray |
| Maximum Temperature |
221 °F |
| Approvals |
CSA, UR |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.015 lbs |
121-A-111/04
WECO Electrical Connectors Terminals