Series Information
| Manufacturer Part Number | 121-M-221/04 |
|---|---|
| Manufacturer | WECO Electrical Connectors |
| Family Series | WECO Electrical Connectors Terminal Blocks |
| Description | Conn; TermBlk; PCB; Header; plug in direction perpendicular to the board; with side walls; 4 pole 5.08 |
| Number of Levels | 1 |
| Number of Poles | 4 |
| Connection Actuation | Pluggable |
| Pin Spacing | 5.08 mm |
| Length | 4 mm |
| UL Voltage | 300 VAC |
| Current Rating | 15 A |
| CSA Voltage | 300 VAC |
| Color | Gray |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Pluggable | Yes |
| Operating Temperature | -40-212 °F |
| Plug Entry Position | Top |
| Approvals | CSA, UR |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.005 lbs |