Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
121-ME-211/04 WECO Electrical Connectors Terminal Blocks, Header, plug in direction parallel
MFG Item Number
121-ME-211/04
121-ME-211/04 WECO Electrical Connectors Terminal Blocks, Header, plug in direction parallel
MFG Item Number
121-ME-211/04
This item cannot be canceled or returned
Description
Header, plug in direction parallel
Specifications
Specifications
| Manufacturer Part Number |
121-ME-211/04 |
| Manufacturer |
WECO Electrical Connectors |
| Family Series |
WECO Electrical Connectors Terminal Blocks |
| Description |
Header, plug in direction parallel to PCB, 5.08 mm pitch, 4 pole, poke yoke feature |
| Number of Levels |
1 |
| Number of Poles |
4 |
| Connection Actuation |
Solder |
| Pin Spacing |
5.08 mm |
| UL Voltage |
250 VAC |
| Current Rating |
16 A |
| Color |
Black |
| Composition |
Polyamide |
| Mounting |
PCB Mount |
| Pluggable |
Yes |
| Operating Temperature |
-40-221 °F |
| Plug Entry Position |
Side |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
121-ME-211/04
WECO Electrical Connectors Terminal Blocks