1210-C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1210-C

Thomas & Betts Conduit Mounts

1210-C

Thomas & Betts Conduit Mounts
3/8IN PIPESTRAP 1/4IN HOLE STL IMC
MFG Item Number
1210-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Conduit Mounts, Series
Item #
1210-C
3/8IN PIPESTRAP 1/4IN HOLE STL IMC

Series Information

Specifications

Specifications
Manufacturer Part Number 1210-C
Manufacturer Thomas & Betts
Family Series Thomas & Betts Conduit Mounts
Description 3/8 Inch Pipe Strap, Steel for Use with Rigid/IMC Conduit Bolt Size 1/4 Inch
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Hazardous Location No
Composition Steel
Style One Hole
Rigid Size (in) 3/8 "
Approvals CSA
Net Weight 0.05 lbs
Gross Weight 0.05 lbs