Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Photoelectric Sensors, COMET Series
12100AQD07
Eaton Photoelectric Sensors, COMET Series
PHOTO SENSOR,TB DET,DC,WIDE ANGLE,M12
MFG Item Number
12100AQD07
This item cannot be canceled or returned
Description
Photoelectric Sensors, COMET Series
PHOTO SENSOR,TB DET,DC,WIDE ANGLE,M12
.1 in ~ 80 ft. Sensing Range 20~264 VAC or 10~50 VDC 2, 3, or 4 Wire NPN, PNP, or VMOS Output UL;C‑UL Listed, CE Approved The Comet photoelectric sensor series from Cutler‑Hammer boasts over 250 different models to suit a wide variety of sensing applications. All models feature selectable Light/Dark operation, and have 18mm threaded bodies with flat sides for easy, flexible mounting.
Solid Polyurethane Housing Provides Shock and Vibration Resistance Visible Beam Models for Easy Sensor Alignment 4‑Wire DC Models Featuring Both NPN and PNP Outputs Adaptable Modulation Circuit Prevents Crosstalk From Other Nearby Sensors
Specifications
Specifications
Manufacturer Part Number
12100AQD07
Manufacturer
Eaton
Product Series
COMET
Family Series
Eaton Photoelectric Sensors, COMET Series
Description
Eaton Comet 18mm tubular photoelectric sensor, Forward Viewing, Sensor dist 20 Ft., 100 mA PNP, 250 mA NPN max DC, NPN/PNP Open Collector, 100 mA PNP, 250 mA NPN at 10-30 Vdc, 4 Pin M12 Connector, 10-30 Vdc input, Thru-beam, 8 In..2m
Power Type
DC
Max Range
10 '
Voltage
10-30 VDC
Nominal Voltage
12 VDC, 24 VDC
Output Type
PNP, NPN
Operating Mode
Dark On, Light On
Connection Type
4 Pin Micro
Max Load Current
0.25 A
Matching Source Unit
11100AQD07
Composition
Non-Metallic
Protection Rating
NEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 12, NEMA 13
Approvals
CE, CUL, UL
Comments
Thru-Beam Detector
Net Weight
0.175 lbs
Gross Weight
0.91 lbs
12100AQD07
Eaton Photoelectric Sensors, COMET Series