Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Photoelectric Sensors, COMET Series
12102AQD03
Eaton Photoelectric Sensors, COMET Series
18MM,TB DETECTOR MICRO CONN,ACDC 100 F
MFG Item Number
12102AQD03
This item cannot be canceled or returned
Description
Photoelectric Sensors, COMET Series
18MM,TB DETECTOR MICRO CONN,ACDC 100 F
.1 in ~ 80 ft. Sensing Range 20~264 VAC or 10~50 VDC 2, 3, or 4 Wire NPN, PNP, or VMOS Output UL;C‑UL Listed, CE Approved The Comet photoelectric sensor series from Cutler‑Hammer boasts over 250 different models to suit a wide variety of sensing applications. All models feature selectable Light/Dark operation, and have 18mm threaded bodies with flat sides for easy, flexible mounting.
Solid Polyurethane Housing Provides Shock and Vibration Resistance Visible Beam Models for Easy Sensor Alignment 4‑Wire DC Models Featuring Both NPN and PNP Outputs Adaptable Modulation Circuit Prevents Crosstalk From Other Nearby Sensors
Specifications
Specifications
Manufacturer Part Number
12102AQD03
Manufacturer
Eaton
Product Series
COMET
Family Series
Eaton Photoelectric Sensors, COMET Series
Description
Eaton Photoelectric Sensor, Through Beam, 80 ft range, Forward Viewing, Output ON, Dual key micro, 300 mA AC/DC at 20-264 Vac/15-30 Vdc, 4 pin, AC: L1 switched, DC: NPN open collector, 20-264 Vac 50/60 Hz, 15-30 Vdc NPN
Power Type
AC, DC
Max Range
40 '
Voltage
15-30 VDC, 20-264 VAC
Nominal Voltage
120 VAC, 24 VAC, 24 VDC, 240 VAC, 48 VAC
Output Type
VMOS, NPN
Operating Mode
Dark On, Light On
Connection Type
4 Pin Micro
Max Load Current
0.3 A
Matching Source Unit
11102AQD03
Composition
Non-Metallic
Protection Rating
NEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 12, NEMA 13
Approvals
CE, CUL, UL
Comments
Thru-Beam Detector
Net Weight
0.7 lbs
Gross Weight
0.7 lbs
12102AQD03
Eaton Photoelectric Sensors, COMET Series