Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
121033 Brady Tape, B7569 AISLE MARKING DOTS 2YEL,
121033 Brady Tape, B7569 AISLE MARKING DOTS 2YEL,
This item cannot be canceled or returned
Description
B7569 AISLE MARKING DOTS 2YEL,
Specifications
Specifications
| Manufacturer Part Number |
121033 |
| Manufacturer |
Brady |
| Family Series |
Brady Tape |
| Description |
Aisle Marking Tape Dots - Adhesive Vinyl, Solid Color, Yellow, 2 |
| Type |
Floor Tape |
| Color |
Yellow |
| Number of Rolls |
1 |
| Width |
2 " |
| Operating Temperature |
167 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0.0572 lbs |