Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
121034 Brady Tape, B7569 AISLE MARKING DOTS 3 YEL
121034 Brady Tape, B7569 AISLE MARKING DOTS 3 YEL
This item cannot be canceled or returned
Description
B7569 AISLE MARKING DOTS 3 YEL
Specifications
Specifications
| Manufacturer Part Number |
121034 |
| Manufacturer |
Brady |
| Family Series |
Brady Tape |
| Description |
Aisle Marking Tape Dots - Adhesive Vinyl, Solid Color, Yellow, 3 |
| Type |
Floor Tape |
| Color |
Yellow |
| Number of Rolls |
1 |
| Width |
3 " |
| Operating Temperature |
167 °F |
| Net Weight |
1.855 lbs |
| Gross Weight |
0.1134 lbs |