Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
121038 Brady Tape, B7569 AISLE MARKING DOT 3 YEL 1000/SPL
121038 Brady Tape, B7569 AISLE MARKING DOT 3 YEL 1000/SPL
This item cannot be canceled or returned
Description
B7569 AISLE MARKING DOT 3 YEL 1000/SPL
Specifications
Specifications
| Manufacturer Part Number |
121038 |
| Manufacturer |
Brady |
| Family Series |
Brady Tape |
| Description |
Roll-Mounted Aisle Marking Tape Dots - Adhesive Vinyl, Solid Color, Yellow, 3 |
| Type |
Floor Tape |
| Color |
Yellow |
| Number of Rolls |
1 |
| Width |
3 " |
| Operating Temperature |
167 °F |
| Net Weight |
3.74 lbs |
| Gross Weight |
0.2378 lbs |