121039.00
Leeson Motors, Washguard Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

121039.00

Leeson Motors, Washguard Series

121039.00

Leeson Motors, Washguard Series
Motor, 2HP, 208-230/460V, 3450RPM
MFG Item Number
121039.00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Washguard Series
Item #
121039.00
Motor, 2HP, 208-230/460V, 3450RPM

Washguard Series Information

  • USDA‑approved epoxy painted motors
  • Stainless steel motors
  • Encapsulated stainless steel motors available
  • NEMA and IEC flange motors
  • Three phase, single phase and DC washdown duty motors

Applications: Designed to meet the demanding washdown conditions that you may find in food processing plants, chemical processing, pharmaceutical plants and the beverage and brewing industries.

  • AC and DC washdown gearmotors
  • Rigid base and C face mount types
  • BISSC approved designs
  • Forsheda shaft seals and Protech bearing isolators used to seal motor shafts
  • 3‑year warranty on encapsulated and Premium efficient models
  • Washdown brakemotors and pump motors available
  • UL recognized and CSA certified

Specifications

Specifications
Manufacturer Part Number 121039.00
Manufacturer Leeson
Product Series Washguard
Family Series Leeson Motors, Washguard Series
Description Motor, 2HP, 208-230/460V, 3450RPM TENV Washguard
Type Washdown
Horsepower 2 hp
Speed 3,600 RPM
RPM 3,600 RPM
Number of Poles 2
Phase 3
NEMA Frame 145TC
Nominal Voltage 208 VAC, 240 VAC, 480 VAC
Enclosure Totally Enclosed Non-Ventilated
Mounting C-Face Footed
Current Rating 4.8 A
Service Factor 1.15
Composition Steel
Length 13.12 "
Approvals CSA, UL
Net Weight 43 lbs
Gross Weight 43 lbs
Alternatives
N610
N610
Marathon Electric Motors, MP3000 Series
E316
E316
GE Motors
N589
N589
Marathon Electric Motors