Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
121043 Brady Tape, B7569 AISLE MARKING DOTS 3WHT 500/ROLL
121043 Brady Tape, B7569 AISLE MARKING DOTS 3WHT 500/ROLL
This item cannot be canceled or returned
Description
B7569 AISLE MARKING DOTS 3WHT 500/ROLL
Specifications
Specifications
| Manufacturer Part Number |
121043 |
| Manufacturer |
Brady |
| Family Series |
Brady Tape |
| Description |
Vinyl Aisle Marking Dots, 3, Roll of 500 Each |
| Type |
Floor Tape |
| Color |
White |
| Number of Rolls |
100 |
| Operating Temperature |
167 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0.1159 lbs |