Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
121047 Brady Tape, B7569 AISLE MARKING ARROW 3 YEL 100/RL
121047 Brady Tape, B7569 AISLE MARKING ARROW 3 YEL 100/RL
This item cannot be canceled or returned
Description
B7569 AISLE MARKING ARROW 3 YEL 100/RL
Specifications
Specifications
| Manufacturer Part Number |
121047 |
| Manufacturer |
Brady |
| Family Series |
Brady Tape |
| Description |
Aisle Marking Tape Arrows - Adhesive Vinyl, Solid Color, Yellow, 3 |
| Type |
Floor Tape |
| Color |
Yellow |
| Number of Rolls |
1 |
| Width |
3 " |
| Operating Temperature |
167 °F |
| Net Weight |
0.475 lbs |
| Gross Weight |
0.0291 lbs |