12104TCS
Eaton's B-Line series Enclosures, Type 1 Telephone Cabinet Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12104TCS Eaton's B-Line series Enclosures, Type 1 Telephone Cabinet Series, Enclosure, 12in.Hx10in.Wx4in.D, N1,

MFG Item Number
78205120089

12104TCS Eaton's B-Line series Enclosures, Type 1 Telephone Cabinet Series, Enclosure, 12in.Hx10in.Wx4in.D, N1,

MFG Item Number
78205120089
Item Number
12104TCS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 1 Telephone Cabinet Series
Item #
12104TCS
Enclosure, 12in.Hx10in.Wx4in.D, N1,

Type 1 Telephone Cabinet Series Information

  • Cabinet and Trim Covers are Fabricated from Code Gauge Steel
  • Conforms to NEMA standard for Type 1
  • Doors Have Either Continuous or Heavy‑Duty Butt Hinge

Specifications

Specifications
Manufacturer Part Number 78205120089
Manufacturer Eaton's B-Line series
Product Series Type 1 Telephone Cabinet
Family Series Eaton's B-Line series Enclosures, Type 1 Telephone Cabinet Series
Description Enclosure, 12in.Hx10in.Wx4in.D, N1, ANSI61 Gray Steel, Hinged 3pt T-Handle Cover, Surface Mount
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Handle with Tumbler Lock
Panel Included No
NEMA Rating NEMA 1
Nominal Height 12 "
Nominal Width 10 "
Nominal Depth 4 "
Approvals CSA, UL
Comments Includes Trim Cover
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
12104TCF
12104TCF
Eaton's B-Line series Enclosures, Type 1 Telephone Cabinet Series