Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
12105-12CHCS Eaton's B-Line series Enclosures, Enclosure, 10in.Hx12in.Wx5in.D, N12/13,
MFG Item Number
78205112946
12105-12CHCS Eaton's B-Line series Enclosures, Enclosure, 10in.Hx12in.Wx5in.D, N12/13,
MFG Item Number
78205112946
This item cannot be canceled or returned
Description
Enclosure, 10in.Hx12in.Wx5in.D, N12/13,
Specifications
Specifications
| Manufacturer Part Number |
78205112946 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Enclosures |
| Description |
Enclosure, 10in.Hx12in.Wx5in.D, N12/13, Steel, Hinged Screwed Cover, Less Inner Panel |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| NEMA Rating |
NEMA 12, NEMA 13 |
| Nominal Height |
12 " |
| Nominal Width |
10 " |
| Nominal Depth |
5 " |
| Net Weight |
0 lbs |
| Gross Weight |
9.532 lbs |
12105-12CHCS
Eaton's B-Line series Enclosures