Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 121050 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Tape |
| Description | Roll-Mounted Aisle Marking Tape Dots - Adhesive Vinyl, Solid Color, Green, 3 |
| Type | Floor Tape |
| Color | Green |
| Number of Rolls | 1 |
| Operating Temperature | 167 °F |
| Net Weight | 0 lbs |
| Gross Weight | 0.2378 lbs |