B-7569 Vinyl Series Information
| Manufacturer Part Number | 121059 |
|---|---|
| Manufacturer | Brady |
| Product Series | B-7569 Vinyl |
| Family Series | Brady Labels, B-7569 Vinyl Series |
| Description | Blank Write-On Container Label w/NFPA Diamonds, 1.5 H x 2 W x 0.004 D, Vinyl |
| Material Type | Vinyl |
| Adhesive | Yes |
| Finish | Gloss |
| Text Color | Black/Blue/Red/Yellow |
| Background Color | White |
| Special Properties | Abrasion- and Chemical-Resistant |
| Special Environment Type | Temperature Range: -4-167 °F |
| Label Height | 1.5 " |
| Label Width | 2 " |
| Language | English |
| Legend | Consult Corresponding Msds For Further Hazardous Information And Instructions |
| Approvals | OSHA |
| Net Weight | 0 lbs |
| Gross Weight | 0.0075 lbs |