12106-12CHSC
Eaton's B-Line series Enclosures, Type 12 Hinge Screw Cover Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12106-12CHSC

Eaton's B-Line series Enclosures, Type 12 Hinge Screw Cover Series

12106-12CHSC

Eaton's B-Line series Enclosures, Type 12 Hinge Screw Cover Series
Enclosure, 12in.Hx10in.Wx6in.D, N12/13,
Item Number
12106-12CHSC
MFG Item Number
78205170200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 12 Hinge Screw Cover Series
Item #
12106-12CHSC
Enclosure, 12in.Hx10in.Wx6in.D, N12/13,

Type 12 Hinge Screw Cover Series Information

  • Enclosure and Door are Fabricated from (16) Gauge Steel
  • Conforms to NEMA standard for Type 12 and Type 13
  • Continuous Hinge Cover Secured with Captive Screws

Specifications

Specifications
Manufacturer Part Number 78205170200
Manufacturer Eaton's B-Line series
Product Series Type 12 Hinge Screw Cover
Family Series Eaton's B-Line series Enclosures, Type 12 Hinge Screw Cover Series
Description Enclosure, 12in.Hx10in.Wx6in.D, N12/13, Steel, Hinged Screw Cover, Less Inner Panel
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
Panel Included No
NEMA Rating NEMA 12, NEMA 13
Nominal Height 12 "
Nominal Width 10 "
Nominal Depth 6 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 10.165 lbs
Alternatives
WA121006GIE
WA121006GIE
Wiegmann Enclosures, WA-GIE Series