Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Enclosures, Type 4X Hinge Cover Series
12106-4XSS6CHC
Eaton's B-Line series Enclosures, Type 4X Hinge Cover Series
Enclosure, 12in.Hx10in.Wx6in.D, N4X,
Item Number
12106-4XSS6CHC
MFG Item Number
78205109481
This item cannot be canceled or returned
Description
Enclosures, Type 4X Hinge Cover Series
Enclosure, 12in.Hx10in.Wx6in.D, N4X,
Type 4X Hinge Cover Series Information
- Enclosures and Cover are Fabricated From (16) Gauge, Type 304 or Type 316L Stainless Steel
- Conforms to NEMA Standard for Type 4, Type 4X, Type 12 and Type 13
- Continuous Hinge Cover Secured with Screw Clamps
Specifications
Specifications
| Manufacturer Part Number |
78205109481 |
| Manufacturer |
Eaton's B-Line series |
| Product Series |
Type 4X Hinge Cover |
| Family Series |
Eaton's B-Line series Enclosures, Type 4X Hinge Cover Series |
| Description |
Enclosure, 12in.Hx10in.Wx6in.D, N4X, 316L Stainless Steel, Hinged Clamped Cover, Less Inner Panel |
| Material |
316 Stainless Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Clamps |
| Panel Included |
No |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 4, NEMA 4X |
| Nominal Height |
12 " |
| Nominal Width |
10 " |
| Nominal Depth |
6 " |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
10.171 lbs |
12106-4XSS6CHC
Eaton's B-Line series Enclosures, Type 4X Hinge Cover Series