B-7569 Vinyl Series Information
| Manufacturer Part Number | 121069 |
|---|---|
| Manufacturer | Brady |
| Product Series | B-7569 Vinyl |
| Family Series | Brady Labels, B-7569 Vinyl Series |
| Description | SPONTANEOUSLY COMBUSTIBLE 4 Hazardous Material Shipping Labels, 4 H x 4 W x 0.004 D, Black/Red on White |
| Material Type | Vinyl |
| Adhesive | Yes |
| Finish | Gloss |
| Text Color | Black/Red |
| Background Color | White |
| Special Properties | Abrasion- and Chemical-Resistant |
| Special Environment Type | Temperature Range: -4-167 °F |
| Label Height | 4 " |
| Label Width | 4 " |
| Language | English |
| Legend | Spontaneously Combustible 4 |
| Approvals | OSHA |
| Net Weight | 0 lbs |
| Gross Weight | 0.2122 lbs |