Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

121073 Brady Signs & Signage, BRADYSTRIPES TEMPORARY SIGN TAPE

MFG Item Number
121073

121073 Brady Signs & Signage, BRADYSTRIPES TEMPORARY SIGN TAPE

MFG Item Number
121073
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
121073
BRADYSTRIPES TEMPORARY SIGN TAPE

Series Information

Specifications

Specifications
Manufacturer Part Number 121073
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bradystripe Temporary Sign Tape, Vinyl, Black on Yellow, 2 x 100'
Background Color Yellow
Header Caution
Legend Caution Do Not Enter
Material Vinyl
Approvals OSHA
Net Weight 0 lbs
Gross Weight 0.0625 lbs