B-7569 Vinyl Series Information
| Manufacturer Part Number | 121075 |
|---|---|
| Manufacturer | Brady |
| Product Series | B-7569 Vinyl |
| Family Series | Brady Labels, B-7569 Vinyl Series |
| Description | NFPA HAZCOM Data Labels, 5.875 H x 4 W x 0.004 D, Pack of 100 Labels |
| Material Type | Vinyl |
| Adhesive | Yes |
| Finish | Gloss |
| Text Color | Black/Blue/Red/Yellow |
| Background Color | White |
| Special Properties | Abrasion- and Chemical-Resistant |
| Special Environment Type | Temperature Range: -4-167 °F |
| Label Height | 5.875 " |
| Label Width | 4 " |
| Language | English |
| Legend | Chemical Name: Health Hazard Fire Hazard Specific Hazard Instability |
| Approvals | OSHA |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |