B-7569 Vinyl Series Information
| Manufacturer Part Number | 121089 |
|---|---|
| Manufacturer | Brady |
| Product Series | B-7569 Vinyl |
| Family Series | Brady Labels, B-7569 Vinyl Series |
| Description | Arc Flash Labels, PPE Category 2 - Adhesive Vinyl, 5 H x 7 W x 0.004 D, Pack of 5 Labels, Black/Orange on White |
| Material Type | Vinyl |
| Adhesive | Yes |
| Text Color | Black/Orange |
| Background Color | White |
| Special Properties | Abrasion- and Chemical-Resistant |
| Special Environment Type | Temperature Range: -4-167 °F |
| Label Height | 5 " |
| Label Width | 7 " |
| Language | English |
| Legend | Warning Arc Flash & Shock Hazard Appropriate Ppe Required Flash Protection Arc Flash Ppe Category |
| Approvals | NEC, OSHA |
| Comments | Includes Write-On Area |
| Net Weight | 0.09 lbs |
| Gross Weight | 0.0047 lbs |