1210B-3
Staco Energy Transformers, 1200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1210B-3

Staco Energy Transformers, 1200 Series

1210B-3

Staco Energy Transformers, 1200 Series
TRANSFORMER, VARIABLE
MFG Item Number
1210B-3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, 1200 Series
Item #
1210B-3
TRANSFORMER, VARIABLE

1200 Series Information

  • 1.2 to 4.96 KVA
  • 5 or 12 Output Amps
  • 120, 240, or 480 Output Volts
  • Operation up to 1500 Hz
  • Bench or Panel Mount for Uncased Units
The 1210B operates on 120 volts and is rated for constant current of 12 amperes. The 1220B operates on 240 volts and constant current of 5 amperes. The 1210B and 1220B operate from 0 to line voltage only. There is no reduction in allowable output current up to 1500 hertz.

Uncased models have the shaft extending from the base end. This shaft is fully adjustable and can be extended from either end for general utility mounting. Cased styles, which have a "CT" suffix, feature the protective screening over the coil assembly and a terminal box cover with knock‑outs to accept conduit.

Motor driven units are available in single, two, and three ganged assemblies; cased or uncased styles as identified by the prefix "M" in the type number. The synchronous motor is designed for operation on 120
volts, 50/60 hertz single phase lines and draws approximately
0.3 amperes. If a motor driven model is ordered, be sure to prefix the part number with the desired travel time from 0 to maximum of 5, 15, 30, or 60 seconds.

Specifications

Specifications
Manufacturer Part Number 1210B-3
Manufacturer Staco Energy
Product Series 1200
Family Series Staco Energy Transformers, 1200 Series
Description TRANSFORMER, VARIABLE
Wiring Three Phase Wye
Output 4.96 kVA
Primary Voltage 240 VAC
Secondary Voltage 0-240 VAC
Shaft Rotation CCW, CW
Enclosed No
Motorized No
Number of Gangs 3
Net Weight 32.5 lbs
Gross Weight 37.03 lbs