Series Information
| Manufacturer Part Number | 1211 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 1/12 HP, 1800 RPM, |
| Type | Permanent Split Capacitor |
| Horsepower | 1/12 hp |
| Kilowatts | 0.1 kW |
| Speed | 1,375 RPM |
| RPM | 1,375 RPM |
| Number of Poles | 4 |
| Phase | 1 |
| Frequency | 60 Hz |
| AC Voltage | 115-127 VAC |
| Nominal Voltage | 120 VAC |
| Current Rating | 1.35 A |
| Overload Protection | Automatic |
| Net Weight | 0 lbs |
| Gross Weight | 6.6 lbs |