B-7569 Vinyl Series Information
| Manufacturer Part Number | 121100 |
|---|---|
| Manufacturer | Brady |
| Product Series | B-7569 Vinyl |
| Family Series | Brady Labels, B-7569 Vinyl Series |
| Description | THIS EQUIPMENT CONTAINS PCB POLYCHLORINATED BIPHENYLS CAPACITORS Labels, Black on Yellow, 2 H x 2 W x 0.004 D |
| Material Type | Vinyl |
| Adhesive | Yes |
| Text Color | Black/Red |
| Background Color | White |
| Special Properties | Abrasion- and Chemical-Resistant |
| Special Environment Type | Temperature Range: -4-167 °F |
| Label Height | 4 " |
| Label Width | 6 " |
| Language | English |
| Legend | Danger Arc Flash Hazard Appropriate Ppe Required Flash Protection Boundary ___ Hazard Risk |
| Approvals | NEC, OSHA |
| Comments | Includes Write-On Area |
| Net Weight | 0.0535 lbs |
| Gross Weight | 0.0034 lbs |