Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

121120 Brady Tape, B7569,GREEN,12X12',WIDE ROLL

MFG Item Number
121120

121120 Brady Tape, B7569,GREEN,12X12',WIDE ROLL

MFG Item Number
121120
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
121120
B7569,GREEN,12X12',WIDE ROLL

Series Information

Specifications

Specifications
Manufacturer Part Number 121120
Manufacturer Brady
Family Series Brady Tape
Description Marking Tape Roll - Adhesive Vinyl, Solid Color, Green, 12 x 12'
Type Marking Tape
Color Green
Width 12 "
Approvals ASTM
Net Weight 1.29 lbs
Gross Weight 0.025 lbs