Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 121123 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Tape |
| Description | Marking Tape Roll - Adhesive Vinyl, Solid Color, Blue, 0.25x 50 |
| Type | Marking Tape |
| Color | Blue |
| Width | 0.25 " |
| Approvals | ASTM |
| Net Weight | 0.027 lbs |
| Gross Weight | 0.0056 lbs |