Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

121128 Brady Tape, B7569,BLUE,0.50X50',NARROW ROLL

MFG Item Number
121128

121128 Brady Tape, B7569,BLUE,0.50X50',NARROW ROLL

MFG Item Number
121128
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
121128
B7569,BLUE,0.50X50',NARROW ROLL

Series Information

Specifications

Specifications
Manufacturer Part Number 121128
Manufacturer Brady
Family Series Brady Tape
Description Marking Tape Roll - Adhesive Vinyl, Solid Color, Blue, 0.50 x 50'
Type Marking Tape
Color Blue
Width 0.5 "
Approvals ASTM
Net Weight 0.055 lbs
Gross Weight 0.0081 lbs