Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

121139 Brady Tape, B7569 AISLE MARKING DOTS 3RED

MFG Item Number
121139

121139 Brady Tape, B7569 AISLE MARKING DOTS 3RED

MFG Item Number
121139
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
121139
B7569 AISLE MARKING DOTS 3RED

Series Information

Specifications

Specifications
Manufacturer Part Number 121139
Manufacturer Brady
Family Series Brady Tape
Description Aisle Marking Tape Dots - Adhesive Vinyl, Solid Color, Red, 3
Type Floor Tape
Color Red
Width 3 "
Operating Temperature 167 °F 
Net Weight 0 lbs
Gross Weight 0.1231 lbs