B-7569 Vinyl Series Information
| Manufacturer Part Number | 121155 |
|---|---|
| Manufacturer | Brady |
| Product Series | B-7569 Vinyl |
| Family Series | Brady Labels, B-7569 Vinyl Series |
| Description | HAZARDOUS WASTE, Gloss Finish Labels |
| Material Type | Vinyl |
| Adhesive | Yes |
| Finish | Gloss |
| Text Color | Black/Red |
| Background Color | Yellow |
| Special Properties | Abrasion- and Chemical-Resistant |
| Special Environment Type | Temperature Range: -4-167 °F |
| Label Height | 6 " |
| Label Width | 6 " |
| Language | English |
| Legend | Hazardous Waste Federal Law Prohibits Improper Disposal If Found, Contact The Nearest Police |
| Approvals | OSHA |
| Net Weight | 0.7 lbs |
| Gross Weight | 0.0428 lbs |