Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

121178 Leeson Motors, Motor

MFG Item Number
121178

121178 Leeson Motors, Motor

MFG Item Number
121178
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
121178
Motor

Series Information

Specifications

Specifications
Manufacturer Part Number 121178
Manufacturer Leeson
Family Series Leeson Motors
Description Motor
Type Explosion Proof
Horsepower 2 hp
Speed 1,740 RPM
Phase 3
Frequency 60 Hz
AC Voltage 208-230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 480 VAC
IEC Frame 40C
Mounting C-Face
Net Weight 0 lbs
Gross Weight 0 lbs