Series Information
| Manufacturer Part Number | 121189 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | GHS Flammable Picto Label, 4 H x 4 W x .035 D |
| Application | Facility Identification, Hazard Communication, Safety & Compliance |
| Material Type | Polyester |
| Finish | Gloss |
| Text Color | Black/Red |
| Background Color | White |
| Special Environment Type | Indoor/Outdoor Use |
| Label Height | 4 " |
| Approvals | OSHA |
| Net Weight | 0 lbs |
| Gross Weight | 51.75 lbs |