Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1212 Dwyer Instruments Sensors, 1212 Series, Gas Pressure Kit With No. 1211-16
1212 Dwyer Instruments Sensors, 1212 Series, Gas Pressure Kit With No. 1211-16
This item cannot be canceled or returned
Description
Gas Pressure Kit With No. 1211-16
Specifications
Specifications
| Manufacturer Part Number |
1212 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
1212 |
| Family Series |
Dwyer Instruments Sensors, 1212 Series |
| Description |
1212 GAS PRESSURE KIT |
| Sensor Style |
Slack Tube |
| Comments |
Gas Pressure Kit |
| Net Weight |
1.7 lbs |
| Gross Weight |
1.7 lbs |
1212
Dwyer Instruments Sensors, 1212 Series