Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

121204 Brady Labels, PIC 1803-100X100-B7541-RLL-DC

MFG Item Number
121204

121204 Brady Labels, PIC 1803-100X100-B7541-RLL-DC

MFG Item Number
121204
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
121204
PIC 1803-100X100-B7541-RLL-DC

Series Information

Specifications

Specifications
Manufacturer Part Number 121204
Manufacturer Brady
Family Series Brady Labels
Description GHS Oxidizing Picto Label, 4 H x 4 W x .035 D
Application Facility Identification, Hazard Communication, Safety & Compliance
Material Type Polyester
Finish Gloss
Text Color Black/Red
Background Color White
Special Environment Type Indoor/Outdoor Use
Label Height 4 "
Approvals OSHA
Net Weight 0 lbs
Gross Weight 51.75 lbs