Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
121205 Brady Labels, PIC 1803-50X50-B7541-RLL-CONT
MFG Item Number
121205

121205 Brady Labels, PIC 1803-50X50-B7541-RLL-CONT

MFG Item Number
121205
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
121205
PIC 1803-50X50-B7541-RLL-CONT

Series Information

Specifications

Specifications
Manufacturer Part Number 121205
Manufacturer Brady
Family Series Brady Labels
Description GHS Oxidizing Picto Label, 2 H x 2 W x .035 D
Application Facility Identification, Hazard Communication, Safety & Compliance
Material Type Polyester
Finish Gloss
Text Color Black/Red
Background Color White
Special Environment Type Indoor/Outdoor Use
Label Height 2 "
Approvals OSHA
Net Weight 0 lbs
Gross Weight 14.4375 lbs