Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

121207 Brady Labels, PIC 1804-50X50-B7541-RLL-CONT

MFG Item Number
121207

121207 Brady Labels, PIC 1804-50X50-B7541-RLL-CONT

MFG Item Number
121207
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
121207
PIC 1804-50X50-B7541-RLL-CONT

Series Information

Specifications

Specifications
Manufacturer Part Number 121207
Manufacturer Brady
Family Series Brady Labels
Description GHS Gas Pressure Picto Label, 2 H x 2 W x .035 D
Application Facility Identification, Hazard Communication, Safety & Compliance
Material Type Polyester
Finish Gloss
Text Color Black/Red
Background Color White
Special Environment Type Indoor/Outdoor Use
Label Height 2 "
Approvals OSHA
Net Weight 0 lbs
Gross Weight 14.4375 lbs