121210RTSC
Eaton's B-Line series Enclosures, Type 3R Screw Cover Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

121210RTSC

Eaton's B-Line series Enclosures, Type 3R Screw Cover Series

121210RTSC

Eaton's B-Line series Enclosures, Type 3R Screw Cover Series
121210 RTSC
Item Number
121210RTSC
MFG Item Number
78205108227
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 3R Screw Cover Series
Item #
121210RTSC
121210 RTSC

Type 3R Screw Cover Series Information

  • Enclosure and Cover are Fabricated from Code Gauge Galvanized Steel for Painted or Galvanized Steel
  • Conforms to NEMA Standard for Type 3R
  • Cover is Secured by Plated Screws on the Bottom Edge of the Flange

Specifications

Specifications
Manufacturer Part Number 78205108227
Manufacturer Eaton's B-Line series
Product Series Type 3R Screw Cover
Family Series Eaton's B-Line series Enclosures, Type 3R Screw Cover Series
Description 121210 RTSC
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 3R
Nominal Height 12 "
Nominal Width 12 "
Nominal Depth 10 "
Approvals CSA, UL
Comments No Inner Panel Available
Net Weight 0 lbs
Gross Weight 0 lbs