121236GNK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

121236GNK Eaton's B-Line series Wireway, 121236 G NK

MFG Item Number
78205110715

121236GNK Eaton's B-Line series Wireway, 121236 G NK

MFG Item Number
78205110715
Item Number
121236GNK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
121236GNK
121236 G NK

Series Information

  • Wash and phosphate Undercoat or Galvanized Steel
  • Houses Run of Control and power Cable
  • ANSI 61 Gray Acrylic Electrocoat Finish
Wireway body and cover are fabricated from code gauge steel and have mounting holes on the back. They are available with or without knockouts. Cover is secured with plated screws to the body. Keyholes slots are furnished on the wireway cover which allow easy access to the inside without removing the screws.

Specifications

Specifications
Manufacturer Part Number 78205110715
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description 121236 G NK
Latching Mechanism Screw Cover
Composition Metallic
Style Lay-In
Nominal Length 36 "
Nominal Height 12 "
Nominal Width 12 "
NEMA Rating NEMA 1
Net Weight 30 lbs
Gross Weight 30 lbs
Alternatives
S121236NK
S121236NK
Wiegmann Wireway, S Series